Lighting, 29 in.H, Table Lamp, Grey Resin, Ivory / Cream Shade, Modern

  • Mfr # I 9712

  • Zoro # G310759374


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
29 in
Material
Polyresin, Metal
Color
Grey
Weight
8 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9712
Zoro #
G310759374
UPC #
680796043223
Country of Origin
China

Dimensions

Width
29 in
Depth
16 in
Length
16 in
Cord Length
5 ft

Details

Material
Polyresin, Metal
Color
Grey
Weight
8 lbs
Bulb Type
A60/A19
Item
Lamp
Voltage
120V
Includes
Parts and assembly instructions
Switch
Rotary
Standards
cUL/UL
Shade Shape
Cylinder
Maximum Wattage
100W

Description

Make your room shine with this stylish and fashionable 29h table lamp! The modern designed, grey resin cylinder textured base and polished silver metal accent is topped with a ivory linen drum shade, and finished with an elegant silver finial. Attached with a 5ft transparent cord, place this versatile decorative accent on an end or side table, or on a nightstand for some discreet contemporary style. Easily illuminating a living room, office, and bedroom with just the flick of a 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.