Zoro Homepage

Lighting, 29 in.H, Table Lamp, White Ceramic, Ivory / Cream Shade, Contemporary

  • Mfr # I 9614

  • Zoro # G010759377


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Width
29.25 in
Material
Ceramic, Linen, Metal
Color
White
Weight
6 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9614
Zoro #
G010759377
UPC #
680796089733
Country of Origin
China

Dimensions

Width
29.25 in
Depth
16 in
Length
16 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
White
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Switch
Rotary
Maximum Wattage
100W
Voltage
120V
Standards
cUL/UL
Shade Shape
Geometric

Description

Bring some contemporary sophistication to any room with this stylish 29h table lamp. A beautiful blend of art-deco with a modern design, the smooth white ceramic columnar base with geometric groove lines is complimented with an elegant ivory linen drum shade, and finished with a gold metal finial on top. With a 3-way switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light for creating the ambiance you desire. Attached with a 6ft transparent cord, this is the perfect accent lamp to place on an end or side table in a livingroom or home office, or bring it into your bedroom to set on a nightstand or bedside table. Made with high quality material.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.