Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 29"h, Table Lamp, Blue Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9947

  • Zoro # G822721456


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic, Metal, Polyester
Length
17 in
Color
Blue
Height
29 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9947
Zoro #
G822721456
UPC #
680796095710
Country of Origin
China

Dimensions

Length
17 in
Height
29 in
Width
17 in

Details

Material
Ceramic, Metal, Polyester
Color
Blue
Item
Lighting

Description

Bring some spark to your living room, bedroom, and home office space home with this stunning 29"h table lamp, featuring an eye-catching gradient blue ceramic body resting on a sturdy, clear acrylic base, adding a splash of color to your decor. This stylish and fashionable lighting piece is complemented by a contemporary ivory fabric shade that beautifully diffuses light to create a warm ambiance. With the convenient 3-way switch that accommodates a 3-way bulb up to 100W (not included), you can easily adjust the brightness to suit your mood. This decorative lamp is not only functional but also a standout accent for your end or side table, nightstand, or console table. Brighten your space and elevate your decor with this contemporary table lamp that perfectly blends form and function while staying on-trend.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.