Zoro Homepage

Lighting, 30"h, Natural Rattan, Beige Shade, Transitional

  • Mfr # I 9917

  • Zoro # G522721381


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
16 in
Height
29.5 in
Color
Natural
Material
Rattan, Linen, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9917
Zoro #
G522721381
UPC #
680796095512
Country of Origin
China

Dimensions

Width
16 in
Length
16 in
Height
29.5 in

Details

Item
Lighting
Color
Natural
Material
Rattan, Linen, Metal, Polyester

Description

Renew your decor with this stunning 30"h table lamp that perfectly blends natural beauty with contemporary style. The modern, linen-blend beige shade pairs beautifully with the vase shaped, textured finish base crafted from exquisite natural rattan in a woven design, adding depth and character to your living room, bedroom, or home office. This decorative accent lamp is not just about aesthetics, but it also brings functionality into the mix with its convenient 3-way switch that houses a 3-way bulb up to 100W (not included), allowing you to effortlessly adjust the lighting and create the right ambiance. The soft, warm glow illuminates an end or side table, adds a casual fashionable touch on a nightstand or practical lighting on a console table. Ideal for transitional styles, brighten your space and embrace the art of fashionable lighting with this eye-catching addition to your home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.