Zoro Homepage

Lighting, 30"H, Table Lamp, Beige Resin, Ivory / Cream Shade, Transitional

  • Mfr # I 9928

  • Zoro # G922721424


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Width
15 in
Length
15 in
Height
29.5 in
Material
Polyresin, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9928
Zoro #
G922721424
UPC #
680796095581
Country of Origin
China

Dimensions

Width
15 in
Length
15 in
Height
29.5 in

Details

Color
Beige
Material
Polyresin, Metal, Polyester
Item
Lighting

Description

Refine your surroundings with our stunning 30"h table lamp, designed to accent any room with its fashionable and trendy aesthetic. Crafted with an elegant beige resin base with a stone-look and elevated onto gold metal supports to bring some sophistication to your living room, bedroom, or office. The soft ivory fabric shade helps to gently diffuse the lighting and brighten a nightstand, console, end or side table. This decorative and functional lighting solution has a convenient on/off turn knob switch to easily operate up to a 100W bulb (not included), making it perfect for late-night reading or for creating a warm and inviting ambiance. Illuminate your space with this transitional lighting piece_x0014_ ideal for those who appreciate elegance and practicality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.