Zoro Homepage

Lighting, Table Lamp, 18"h, Beige Ceramic, Beige Shade, Contemporary

  • Mfr # I 9783

  • Zoro # G022721393


product price: $44.49
/ea

Key Features

Height
17.5 in
Length
9.5 in
Color
Beige
Width
9.5 in
Material
Ceramic, Linen, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9783
Zoro #
G022721393
UPC #
680796094966
Country of Origin
China

Dimensions

Height
17.5 in
Length
9.5 in
Width
9.5 in

Details

Color
Beige
Material
Ceramic, Linen, Metal, Polyester
Item
Lighting

Description

Revitalize your space into a stylish sanctuary with this on-trend 18"h table lamp. Designed with a refined sensibility, this decorative lamp features a beige ceramic base with textured vertical ridges for a sophisticated statement in a living room, bedroom, or home office. The classic, vase shaped textured finish base is topped with an elegant beige fabric shade to softly diffuse the light and create a warm and inviting ambiance whether placed on a nightstand, end or side table. With a convenient on/off turn knob switch for a 60W standard bulb (not included), this lamp will instantly brighten a dim corner. Illuminate your home with contemporary elegance and let this ceramic table lamp be the stylish centerpiece that completes your decor vision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.