Zoro Homepage

Lighting, Table Lamp, 24 in.H, Black Ceramic, Black Shade, Contemporary

  • Mfr # I 9621

  • Zoro # G510759341


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Width
24 in
Material
Ceramic, Linen, Metal
Color
Black
Weight
6 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9621
Zoro #
G510759341
UPC #
680796089801
Country of Origin
China

Dimensions

Width
24 in
Depth
15 in
Length
15 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Black
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Voltage
120V
Includes
Parts and assembly instructions
Maximum Wattage
100W
Shade Shape
Ginger Jar
Standards
cUL/UL

Description

Bring a touch of modern sophistication to any room with this stylish 24h table lamp. A beautiful blend of a vase shaped textured black ceramic base and black fabric shade, finished a round black finial on top, this lamp is a great way to brighten any bedroom, living room or office. With a 3-way switch that houses a single bulb for a maximum output of 100W/120V not included, it offers three levels of illuminating light for creating the ambiance you desire. This contemporary trend-setting table lamp is the perfect functional decorative accent to place on an end or side table, nightstand or bedside table. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.