This item is Discontinued.

This item is Discontinued.
Magazine Rack, Grey Leather-Look, Chrome Metal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2037
- Zoro #
- G000670835
- UPC #
- 878218006684
- Country of Origin
- China
Dimensions
- Height
- 14.5
- Width
- 17.75
- Length
- 15
Details
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- Weight
- 3 lbs.
- Material
- Metal,Leather-Look
- For Use With
- Indoors, Residential
- Capacity
- 10 lbs.
Description
Time to get a modern edge on your living room décor. This magazine rack is the perfect accessory to avoid any cluttered magazines or books while providing a contemporary and stylish grey leather look to your décor. It is also useful for easy access to your electronic devices. . Freestanding grey leather look magazine holder easily stores any assortment of magazines, newspapers or books; even electronics such as your iPad, tablet, or small laptop. . This magazine rack is the perfect living room storage solution in your living room, office, family room, or den, for a space saving solution. . Chrome metal frame holds everything in place with no slipping along your floor. . Product Dimensions: 15 Inch L x 18 Inch W x 15 Inch H. Product Dimensions: 15 Inch L x 18 Inch W x 15 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.