This item is Discontinued.

This item is Discontinued.
Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (Discontinued)
Mfr #
I 3368
Zoro #
G100670926
UPC # 680796098599
Country of Origin Taiwan, Province of China
Category Decorative Mirrors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3368
- Zoro #
- G100670926
- UPC #
- 680796098599
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 21.25
- Width
- 17.5
- Height
- 60
Details
- Material
- Mdf,Solid Wood
- Color
- Espresso
- Capacity
- 0 lbs.
- Weight
- 16 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This simple transitional style framed mirror will be a fabulous addition to your bedroom or dressing area. Create a peaceful space to get ready for your day, or a great place to dress for a fun night out. This piece has a rectangular frame finished in a espresso tone, sleek lines, and a swivel feature allowing you to move the mirror as you wish. You can easily move it around to any spot in your room for that perfect finishing touch.. Full length mirror can be tilted backward or forward as needed. Sturdy frame and base in a contemporary and sophisticated espresso tone. Transitional, simple design works in almost any decor. Easy to pick and move to any space in a room. Product Dimensions: 19"L x 19"W x 59"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.