This item is Discontinued.

This item is Discontinued.
Nesting Table - 3Pcs Set / Espresso Marble / Metal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3041
- Zoro #
- G600671409
- UPC #
- 21032257958
- Country of Origin
- China
Dimensions
- Width
- 13
- Length
- 13
- Height
- 17
Details
- For Use With
- Indoors, Residential
- Material
- MDF,Metal
- Capacity
- 20 lbs.
- Color
- Espresso
- Weight
- 7 lbs.
- Includes
- Installation hardware, assembly instructions
Description
With classic espresso marble-look tops, this 3 piece nesting table set gives an elegant look to your living space . The sleek bronze metal legs provide sturdy support and the tables are multi- functional to use as end tables, lamp tables, decorative display tables, or simply as accent pieces. The various heights allow you to move this practical table set to multiple areas.. 3 Piece set includes three staggered nesting tables. Elegant espresso marble-look table tops. Sturdy metal tube legs. Versatile to use as a side/end tables.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.