Office Chair, Adjstbl Hght, Ergonomic, Swivel, Work, Black Metal, Black Mesh, Contemporary, Modern

  • Mfr # I 7334

  • Zoro # G315622482


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary
Seat Width
46.75 in
Seat Depth
25 in
Color
Black
Material
Foam,Metal,Nylon,Plywood,Polypropylene,Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 7334
Zoro #
G315622482
UPC #
680796093907
Country of Origin
China

Dimensions

Seat Width
46.75 in
Seat Depth
25 in
Overall Length
25.25 in

Details

Office Chair Style
Contemporary
Color
Black
Material
Foam,Metal,Nylon,Plywood,Polypropylene,Polyester
Weight Capacity
300 lb
Includes
Parts and Assembly Guide
Shape
Rectangle
Carb compliant
Yes

Description

Bring some fashionable style and comfort to your office space with this executive, black mesh office chair. This durably designed chair features a high back and foam cushioning for ultimate comfort during those long workdays. The breathable black mesh upholstery and headrest provide added support and airflow, keeping you cool and comfortable. With adjustable height and headrest as well as swivel capabilities, this ergonomic chair is perfect for any home or commercial office setting. The black metal base and wheels make it easy to move around your workspace, while the contemporary design adds some flair.


  • Elevate your office space with this trendy black mesh office chair, featuring adjustable height for the seat and headrest and swivel capabilities for maximum comfort and versatility.
  • Enjoy ultimate support during long workdays with foam cushioning, a high back, and a breathable mesh upholstery with a headrest.
  • Durably designed with a black metal base and capped wheels for easy mobility, this contemporary executive office chair is perfect for any home or commercial office setting.
  • Easy to assemble with illustrated instructions and all parts included, this ergonomic upholstered chair comes with a 5 year limited warranty for added peace of mind.
  • Product dimensions: 25.25 in. L x 25 in. D x 52.5 in. H max; seat dimensions: 20.25 W x 20.25 D; seat height: 18.25 in to 22 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products