Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black

  • Mfr # I 7298

  • Zoro # G500671288


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Foam,MDF, Metal,Leather-Look
Length
22.5
Capacity
264 lbs.
Width
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7298
Zoro #
G500671288
UPC #
680796012434
Country of Origin
China

Dimensions

Length
22.5
Width
21
Height
29

Details

Color
Black
Material
Foam,MDF, Metal,Leather-Look
Capacity
264 lbs.
Includes
Installation hardware, assembly instructions
Weight
16 lbs.
For Use With
Indoors, Residential
Style
Office Chair

Description

Refresh your office space with this cool and unique contemporary style office chair! This mid-back swivel office chair upholstered in a sleek and durable black leather-look material with built-in armrests, is supremely cushioned all around for hours of comfort. The sturdy chrome metal base is fitted with 5 hooded casters for easy mobility, and a side lever smoothly adjusts the seat height from 17 to 22 inches. Quick to assemble, you will be sitting comfortably at your tasks in no time at all!. Unique contemporary design with built in arm-rests. Adjustable seat height with the hydraulic lift lever. 360 degree swivel seat. Upholstered in a durable and easy-care leather-look black material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products