Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black

  • Mfr # I 7460

  • Zoro # G004835957


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Foam,Metal, Nylon, Plywood, Polypropylene,Polyester
For Use With
Indoors
Height
36
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7460
Zoro #
G004835957
UPC #
680796048730
Country of Origin
China

Dimensions

Height
36
Width
23.5
Depth
24.5

Details

Color
Black
Material
Foam,Metal, Nylon, Plywood, Polypropylene,Polyester
For Use With
Indoors
Weight Capacity
300 lbs
Includes
Parts and assembly instructions included
Style
Office Chair

Description

This mid-back office chair with fixed armrests in black has your back if you need a supportive, comfortable, and stylish desk chair. The backrest has a curved, ergonomic shape that promotes good posture. The seat is deep and extra wide with generous padding to offer a roomy feel. Black mesh fabric that allows air to circulate covers the swivel seat and backrest. The backrest exterior features supports that are both decorative and functional. These supports add visual interest and can be used as handles when you move this adjustable-height chair that has a 5-star base finished in chrome, with black casters for mobility. Ideal for smaller spaces, this chair will bring streamlined style to your office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.