Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, Black, Contemporary

  • Mfr # I 7754

  • Zoro # G604835944


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Polyurethane,Metal,Polyurethane
Width
18
For Use With
Indoors
Includes
Parts and assembly instructions included
Weight Capacity
264 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7754
Zoro #
G604835944
UPC #
680796072841
Country of Origin
China

Dimensions

Width
18
Height
39.75
Depth
22

Details

Color
Black
Material
Foam, Polyurethane,Metal,Polyurethane
For Use With
Indoors
Includes
Parts and assembly instructions included
Weight Capacity
264 lbs
Style
Office Chair

Description

With a slim black metal frame and boasting a comfortably curved backrest and seat, this office chair is ideal for any standing desk. It can work equally well as a bar height barstool, adding style to any kitchen island or home bar. The seat, upholstered in a black leather-look fabric, is well cushioned for an extended workday or for enjoying a relaxing drink at the end of the day. The support bar at the bottom of the frame gives your feet a perfect place to relax.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products