Office Cubicle, 23.5 in D X 46.25 in W X Particle Board, Hollow-Core, Laminate, Mdf, Metal, Plastic

  • Mfr # I 7734

  • Zoro # G715622495


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Overall Width
46.25 in
Overall Depth
23.5 in
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Shape
Rectangle
Length
47.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 7734
Zoro #
G715622495
UPC #
680796090364
Country of Origin
China

Dimensions

Overall Width
46.25 in
Overall Depth
23.5 in
Length
47.75 in

Details

Item
Office Cubicle
Color
Grey
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Shape
Rectangle
Weight Capacity
120 lb
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Style
Contemporary
Carb compliant
Yes

Description

Create a functional workspace with this contemporary style 48"L office cubicle attached with a commercial grade desk, finished in a smooth grey laminate and framed in sturdy black metal with adjustable legs. The fully finished back allows for versatile placement anywhere in your office space, while the privacy panel offers a bit of seclusion from a bustling work environment. The easy to assemble desk features a cable management hole in the corner to keep cords organized and out of the way, making it a space saver in your office cubicle. The easy to clean top ensures a pristine work surface at all times. With its fashionable style and contemporary design, this workstation is perfect when you need to zone in with writing, studying, or other work tasks. Place this cubical side by side in commercial office environments to create efficient work stations or in school libraries for quiet study time. The possibilities are endless!


  • This sleek and modern 48"l office cubicle with a commercial grade desk, a smooth grey laminate with a fully finished back and sturdy black metal frame is perfect for trendy and functional workspaces.
  • Durably designed and built with ANSI / BIFMA quality safety standards, this cubical comes with a 5 year limited warranty against any defects for peace of mind.
  • Convenient space saver cable management hole in the easy to clean top, with a privacy panel for an efficient and productive work station.
  • Easy to assemble with illustrated instructions included, this fashionable style and contemporary office cubicle is ideal for focusing on writing, studying, and other work tasks, perfect for commercial offices or school libraries.
  • Product dimensions: 47.75 in. L x 23.5 in. D x 46.25 in. H; desk dimensions: 45.25 in. L x 22.75 in. D x 30 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.