Office Hutch, 15.5 in D X 36 in W X Particle Board, Hollow-Core, Laminate, Mdf, Metal, Plastic, Grey

  • Mfr # I 7733

  • Zoro # G415622498


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
15.5 in
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Weight Capacity
120 lb
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 7733
Zoro #
G415622498
UPC #
680796090357
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
15.5 in
Length
70.75 in

Details

Item
Office Hutch
Color
Grey
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Weight Capacity
120 lb
Includes
Parts and Assembly Guide
Shape
Rectangle
Style
Contemporary
Wood Species
Rubberwood
Carb compliant
Yes

Description

Introducing our sleek and stylish 72"l grey laminate office hutch with black metal supports to add on top of our office credenza sold separately. The credenza connector included allows you to create a highly functional workspace, perfect for storing documents, study and writing materials, whether in a home office or commercial setting. This commercial grade hutch features a fixed shelf along the entire length with closed cabinets at both ends, providing ample storage space for your office essentials. The durably designed hutch is easy to assemble with illustrated instructions included and features a fully finished back, making it a versatile addition to any office setting. The easy to clean top ensures maintenance is a breeze, while the storage doors keep your items organized and within reach. Upgrade with this connecting office hutch and create a practical and chic workspace with fashionable style!


  • Created to be compatible with our office credenza (sold separately) with the credenza connector included, add this sleek 72"L grey laminate office hutch with sturdy black metal supports and closed cabinets for functional workspace storage in a contemporary home office or commercial setting.
  • This commercial grade hutch is durably designed to meet ANSI / BIFMA quality safety standards, ensuring resilience and longevity with a 5 year limited warranty included.
  • With both open and closed storage options, featuring a fixed shelf along the entire length and storage doors at both ends for organization of writing or study documents.
  • Easy to assemble with illustrated instructions included, an easy to clean top, and fully finished back for a versatile addition to any office setting with fashionable style.
  • Product dimensions: 70.75 in. L x 15.5 in. D x 36 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.