Zoro Homepage

Queen Size, Bed Frame Only, Platform Bed, Grey Wood Frame, Grey Solid Wood Legs, Contemporary

  • Mfr # I 6065Q

  • Zoro # G915622592


original price: $356.99
10% off
new price: $320.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47 in
Material
Solid Wood,Lvl,Mdf
Size
Queen
Overall Length
84.5 in
Overall Height
63.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 6065Q
Zoro #
G915622592
UPC #
680796091910
Country of Origin
Malaysia

Dimensions

Overall Width
47 in
Size
Queen
Overall Length
84.5 in
Overall Height
63.25 in

Details

Item
Platform Bed Frame
Material
Solid Wood,Lvl,Mdf
Color
Grey
Weight Capacity
600 lb
Includes
Parts and Assembly Guide
Shape
Rectangle
Style
Contemporary
Wood Species
Rubberwood
Carb compliant
Yes

Description

Transform your bedroom into a stylish sanctuary with our trendy queen size grey platform bed. The sturdy construction of this bed frame features a solid engineered wood frame with a slatted horizontal panel headboard and grey solid wood legs for a sleek and modern look. Crafted for durability with 12 wood slats along the base to rest a standard size queen mattress not included, this contemporary platform bed offers a comfortable place to unwind after a long day. Make a statement in your modern bedroom space with this fashionable style platform bed with the chic grey wood frame! Please note this furniture piece is for the bed frame only, the mattress is not included, and a box spring is not required.


  • Make a statement with this fashionable style, contemporary queen size platform bed with a sleek grey wood frame for a modern bedroom upgrade.
  • Solid engineered wood frame construction with slatted horizontal panel headboard, grey solid wood legs for durability, and full wood slats along the base with no need for a box spring.
  • A supremely comfortable platform bed that is easy to assemble, with full illustrated instructions and all parts included for a hassle-free setup.
  • This bed frame includes a 2 year limited warranty against manufacturer defects ensuring you are getting a quality piece of furniture designed with sturdy construction.
  • Standard queen size mattress not included, this item is for the bed frame only; product dimensions: 63.25 in. W x 84.5 in. L x 47 in. H; weight capacity: 600-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.