This item is Discontinued.

This item is Discontinued.
Reclining Chair, 2Pcs Set, Taupe Swivel Adjust Headrest (Discontinued)
Mfr #
I 8134
Zoro #
G800670721
UPC # 680796010782
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 8134
- Zoro #
- G800670721
- UPC #
- 680796010782
- Country of Origin
- China
Dimensions
- Width
- 29
- Height
- 42.5
- Length
- 29
Details
- Color
- Taupe
- Material
- Foam,Mdf, Metal,Polyester
- Capacity
- 400 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 35 lbs.
Description
Sit back and relax in this ultra modern two-piece chair recliner set, upholstered in a smooth faux suede fabric and finished in a sophisticated taupe color on a sturdy five-prong chrome metal base. The comfortably padded gently curved arms and cushioned back bring ultimate comfort; the headrest conveniently adjusts up and down to the desired height. The best part is the free range adjustable lock-in chair recline that reclines back as far as 35 degrees. Place the included ottoman at any distance you wish. This 360-degree swivel recliner chair set will be your new favorite whether you place it in your living room, den, family room, or basement. . 2 piece set includes recliner chair and ottoman. Chair swivels at a full 360 degrees with a free range recline back to 35 degrees. Adjustable head rest can be raised or lowered to the desired height. Smooth faux suede fabric in a warm taupe finish, with an easy maintenance. Modern design with supreme cushioning for ultimate comfort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.