Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle 2 Tier Accent Side Table, 24.5 in W, 12 in L, 22 in H

  • Mfr # I 3969

  • Zoro # G515622640


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.5 in
Length
12 in
Height
22 in
Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3969
Zoro #
G515622640
UPC #
680796054861
Country of Origin
China

Dimensions

Width
24.5 in
Length
12 in
Height
22 in

Details

Item
2 Tier Accent Side Table
Shape
Rectangle
Color
Cherry
Weight Capacity
20 lb
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Material
Mdf,Solid Wood,Veneer
Style
Traditional
Carb compliant
Yes

Description

This fashionable and practical 24 inch high accent table is a must-have piece for your home. With a space saving design, this 2 tier side table is perfect for small spaces with its narrow profile to set next to an armchair or sofa in a living room with a small lamp on the beveled top, or as a charming nightstand in the bedroom. The rich cherry brown veneer finish with slim turn post legs adds a touch of traditional elegance to any room, while the storage drawer with a handsome bronze metal pull and bottom shelf allows you to conveniently keep essentials within reach. Quick and easy to assemble with illustrated instructions included so you can have this versatile accent table setup and ready to enjoy in no time!


  • Add a fashionable touch to any room with this 2 tier, space saving 24 inch high accent table in a smooth cherry brown veneer finish.
  • Practical for small spaces with its narrow design, place it as an end or side table next to a chair or sofa in the living room, or as a simple nightstand to bring some traditional elegance to your bedroom.
  • Featuring a storage drawer accented with a classic bronze metal cup pull to conveniently tuck away small essentials, a bottom shelf for extra organizational space and turn-post legs for added style.
  • Quick and easy to assemble with full illustrated instructions included, this durably designed end table is back by a 5 year limited warranty against manufacturer's defects.
  • Product dimensions: 12 in. W x 22 in. L x 24.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.