Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle 2 Tier Accent Side Table, 25 in W, 11.75 in L, 21.75 in H

  • Mfr # I 3957

  • Zoro # G915622622


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
25 in
Length
11.75 in
Height
21.75 in
Material
Mdf,Solid Wood,Veneer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3957
Zoro #
G915622622
UPC #
680796090234
Country of Origin
China

Dimensions

Width
25 in
Length
11.75 in
Height
21.75 in

Details

Item
2 Tier Accent Side Table
Shape
Rectangle
Material
Mdf,Solid Wood,Veneer
Color
Espresso
Weight Capacity
20 lb
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Style
Traditional
Carb compliant
Yes

Description

This fashionable and practical 25 inch high accent table is a must-have piece for your home. With a space saving design, this 2 tier side table is perfect for small spaces with its narrow profile to set next to an armchair or sofa in a living room with a small lamp on top, or as a nightstand in the bedroom. The warm brown veneer finish with slim turn post legs adds a touch of traditional elegance to any room, while the storage drawer and bottom shelf allows you to conveniently keep essentials within reach. Easy to assemble with illustrated instructions, all hardware and floor protectors included so you can have this versatile accent table setup and ready to enjoy.


  • Add a fashionable touch to your space with this 2 tier, space saving 25 inch high accent table in a warm brown veneer finish.
  • Practical for small spaces with its narrow design, place it as an end or side table next to a chair or sofa in the living room, or as a simple nightstand to bring some traditional elegance to your bedroom.
  • Featuring a convenient storage drawer accented on metal glides with a simple bronze metal knob to tuck away small essentials, a bottom shelf for extra organization and turn-post legs for added style.
  • Easy to assemble with full illustrated instructions and all hardware included, this durably designed end table is back by a 5 year limited warranty against manufacturer's defects.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.