Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle 2 Tier Accent Table, 24 in W, 18 in L, 11.75 in H

  • Mfr # I 3816

  • Zoro # G415622559


product price: $61.99
/ea

Key Features

Shape
Rectangle
Width
24 in
Length
18 in
Height
11.75 in
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3816
Zoro #
G415622559
UPC #
680796093853
Country of Origin
China

Dimensions

Width
24 in
Length
18 in
Height
11.75 in

Details

Item
2 Tier Accent Table
Shape
Rectangle
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Material
Metal,Laminate,Particle Board
Color
Black
Weight Capacity
20 lb
Carb compliant
Yes
Style
Contemporary

Description

Elevate the style in your living room with this fashionable 2-tier accent table. The sleek design features a dark oak laminate finish and black metal legs, adding a contemporary touch to your space. The practical shelf at the bottom and convenient storage drawer with a metal pull provide ample space for your essentials, while the space saving design makes it perfect for small spaces. This side table is durably designed with quality materials and easy to assemble with illustrated instructions included, making it a perfect addition to any trendy home. Place a lamp, decorative item or books on the the easy to clean laminate top for an end table that not only has fashionable style but also functional.


  • A stylish and trendy 24" high accent table in a 2-tier design, with a chic dark oak laminate finish and black metal legs looks right at home in a contemporary setting.
  • This small, rectangular side table with a space saving design, features a convenient storage drawer accented with a black metal handle and a bottom shelf for storing and displaying a lamp, books, or decorative objects.
  • Durably designed with an easy to clean top and solid metal legs, a 5 year limited warranty is included for your convenience against any defects.
  • Easy to assemble with illustrated instructions and all hardware included, this fashionable style and practical end table complements any living room or bedroom.
  • Product dimensions: 18 in. W x 11.75 in. D x 24 in. H; shelf: 13.5 in. W x 11 in. D x 14.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.