Zoro Homepage

Rectangle 23 in W, 17 in L, 15.5 in H

  • Mfr # I 2788

  • Zoro # G615622496


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
23 in
Length
17 in
Height
15.5 in
Material
Mdf,Particle Board,Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2788
Zoro #
G615622496
UPC #
680796092122
Country of Origin
China

Dimensions

Width
23 in
Length
17 in
Height
15.5 in

Details

Shape
Rectangle
Material
Mdf,Particle Board,Solid Wood
Color
Walnut
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Weight Capacity
30 lb
Style
Modern
Carb compliant
Yes

Description

Bring some fashionable style to your living space with this trendy side accent table! Standing at 23" high, this sleek, dark walnut laminate end table combines fashion and function effortlessly. The durably designed piece features solid wood legs and a push latch mechanism door for practical storage with an adjustable shelf inside. Its space saving design makes it perfect for small rooms, while the easy to clean top ensures low maintenance. Place a lamp, some pictures, or a stack of books on this versatile table that adds a touch of sophistication to a room.


  • Versatile and trendy 23" high modern accent table with a sleek dark walnut laminate finish in a mid-century inspired design.
  • Features a push latch mechanism on the cabinet door, with an adjustable shelf inside for some practical storage and solid wood legs for durability.
  • Space saving design perfect for a small living room or bedroom and easy to clean top for low maintenance suitable for a lamp or other decorative items.
  • This side table is easy to assemble with illustrated instructions all hardware included.
  • Backed by a 5 year limited warranty against defects, adds sophistication and fashionable style to any room; product dimensions: 17 in. W x 15.5 in. D x 23 in. H; adjustable shelf: 15.75 in. W x 14 x 7.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.