Zoro Homepage

Rectangle 23.25 in W, 19 in L, 15.5 in H

  • Mfr # I 2794

  • Zoro # G015622492


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
23.25 in
Length
19 in
Height
15.5 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2794
Zoro #
G015622492
UPC #
680796092146
Country of Origin
China

Dimensions

Width
23.25 in
Length
19 in
Height
15.5 in

Details

Shape
Rectangle
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Material
Mdf,Particle Board,Solid Wood
Color
Walnut
Weight Capacity
30 lb
Carb compliant
Yes
Style
Modern

Description

Add some style to your living room with this trendy 23_x001D_ high accent table, featuring a fashion-forward light walnut laminate finish and accented with a hand-crafted, natural seagrass cabinet door. Durably designed with solid wood legs, this contemporary, mid-century inspired side table offers both practical storage and a fashionable style. The convenient push latch mechanism on the seagrass door opens to a spacious interior with an adjustable shelf, while the easy to clean top and space-saving design makes it perfect for small rooms. Place it next to a sofa as an end table with a lamp on top for a functional furniture piece suitable for all spaces. Easy to assemble with illustrated instructions and all hardware included, this chic side accent table will be ready to elevate any room.


  • Modern, mid-century inspired 23 inch high side accent table in a trendy light walnut laminate finish and complimented with a hand-crafted, natural seagrass door, bringing fashionable style to your living room.
  • Features a practical and spacious closed storage cabinet with 1 adjustable shelf and a push latch mechanism for easy access to essentials.
  • Durably designed with solid wood legs, an easy to clean top, and a space-saving compact size, perfect for small spaces as a side table for a lamp or decorative object.
  • Easy to assemble with illustrated instructions and all hardware included for a hassle-free setup.
  • Made with high quality materials and backed by a 5-year limited warranty against any defects ensuring long-lasting use; product dimensions: 19 in. L x 15.5 in. D x 23.25 in. H; interior cabinet: 18 in. L x 14 in. D x 15.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.