Zoro Homepage

Rectangle 24.25 in W, 11.75 in L, 21.75 in H

  • Mfr # I 3961

  • Zoro # G315622604


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.25 in
Length
11.75 in
Height
21.75 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3961
Zoro #
G315622604
UPC #
680796090517
Country of Origin
China

Dimensions

Width
24.25 in
Length
11.75 in
Height
21.75 in

Details

Shape
Rectangle
Color
Black
Weight Capacity
20 lb
Wood Species
Rubberwood
Material
Mdf,Solid Wood,Veneer
Includes
Parts and Assembly Guide
Carb compliant
Yes
Style
Transitional

Description

This practical 24 inch high accent table with fashionable style is a must-have piece for your home. With a space saving design, this 2 tier side table is perfect for small spaces with its narrow profile to set next to an armchair or sofa in a living room with a small lamp or decorative objects on the easy to clean top, or as a charming nightstand in the bedroom. The black veneer finish with sturdy straight solid wood legs brings some warmth to a space. The storage drawer on easy metal glides is accented with a black metal knob and the roomy bottom shelf allows you to conveniently keep essentials organized and within reach. Easy to assemble with illustrated instructions, all hardware and floor protectors are included so you can have this versatile accent table setup and ready to enjoy.


  • Add a charming touch to your space with this 2 tier, 24 inch high accent table in a black veneer finish with solid wood legs.
  • Practical and narrow with a space saving design in a transitional style; place it as an end or side table next to a chair or sofa in the living room, or set a small lamp on the easy to clean top for a fashionable style nightstand in a bedroom.
  • Featuring a convenient storage drawer on smooth metal glides accented with a simple black metal knob to tuck away small essentials, and a spacious bottom shelf for extra organization.
  • Easy to assemble with full illustrated instructions and all hardware included, this durably designed table is backed by a 5 year limited warranty against manufacturer's defects.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.