Zoro Homepage

Rectangle 24.25 in W, 11.75 in L, 21.75 in H

  • Mfr # I 3965

  • Zoro # G815622531


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.25 in
Length
11.75 in
Height
21.75 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3965
Zoro #
G815622531
UPC #
680796051792
Country of Origin
China

Dimensions

Width
24.25 in
Length
11.75 in
Height
21.75 in

Details

Shape
Rectangle
Weight Capacity
20 lb
Includes
Parts and Assembly Guide
Material
Mdf,Solid Wood,Veneer
Wood Species
Rubberwood
Color
White
Carb compliant
Yes
Style
Traditional

Description

If you want an accent table that combines both practicality and style, then take a look at this 24 inch high side table with a warm antique white and espresso brown veneer finish. This fashionable side accent table with an easy to clean top is perfect to set next to a sofa or chair in your living room, or add a reading lamp on top and place in your bedroom as a charming nightstand. This traditionally designed, space saving end table has plenty of storage options that include an open shelf to tuck away a book or a small basket, and a built-in cabinet accented with elegant metal knob in an antique bronze finish, great for storing other essential items. Durably designed in wood materials and easy to assemble with full illustrated instructions and hardware, you will enjoy this narrow side table in your home for years to come.


  • Versatile and fashionable, narrow side accent table in a charming two-tone antique white and brown veneer finish that can be used in a living room as an end table or in the bedroom as a convenient nightstand.
  • Spacious and stylish beveled tabletop to place a small lamp and a decorative object, and plenty of storage available with an open cubby and closed cabinet accented with a round metal knob in an antique bronze finish.
  • Durably designed with quality materials, this space saving side table includes a 5 year limited warranty against manufacturer's defects for your satisfaction.
  • Easy to assembly with step by step illustrated instructions and all hardware included, this practical table will be ready to enjoy in your space in no time.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.