Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle 24.25 in W, 11.75 in L, 21.75 in H

  • Mfr # I 3972

  • Zoro # G315622550


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.25 in
Length
11.75 in
Height
21.75 in
Color
Dark Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3972
Zoro #
G315622550
UPC #
680796072285
Country of Origin
China

Dimensions

Width
24.25 in
Length
11.75 in
Height
21.75 in

Details

Shape
Rectangle
Color
Dark Taupe
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Material
Mdf,Solid Wood,Tempered Glass,Veneer
Weight Capacity
20 lb
Carb compliant
Yes
Style
Traditional

Description

If you want to add a timeless, practical furniture piece to your living or bedroom space, then look no further than this traditional style 24 inch high accent table in a warm taupe brown veneer. Compact and space-saving, this narrow side table offers a great option for smaller spaces. Featuring a beveled table top with place for a small lamp, a decorative object or picture, a convenient storage drawer with an open shelf at the back to store your reading glasses or remotes out of sight, and a closed cabinet with an attractive inlay design backed with clear glass to neatly store other essentials. Both the drawer and cabinet are complimented with a classic metal knob in a bronze finish to round out the piece. Place this multi-functional end table next to a sofa or chair to help finish up a space, or as a fashionable nightstand in compact bedroom. Easy to assemble with illustrated instructions and hardware included, this accent table is a must-have piece for any space.


  • Practical and stylish, this traditional 24 inch high accent table lends a cozy decorative touch as a end or side table in your living room, or as a nightstand in your bedroom.
  • The narrow compact design with a neutral brown veneer finish, a thick beveled table top for a lamp or a decorative object, makes it ideal for smaller spaces.
  • Accented with a simple metal knob in a bronze finish, this multi-functional table features a storage drawer with a small open shelf at the back for small essentials within easy reach and a closed cabinet with a striking inlay design backed with clear glass to neatly store items out of site.
  • Durably designed with quality materials, this side table includes a 5 year limited warranty against defects for a worry-free purchase.
  • Easy to assemble with full step by step illustrated instructions and all hardware included. Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.