Zoro Homepage

Rectangle 25 in W, 11.75 in L, 23.5 in H

  • Mfr # I 3990

  • Zoro # G315622611


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
25 in
Length
11.75 in
Height
23.5 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3990
Zoro #
G315622611
UPC #
680796087456
Country of Origin
China

Dimensions

Width
25 in
Length
11.75 in
Height
23.5 in

Details

Shape
Rectangle
Weight Capacity
20 lb
Color
Walnut
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Material
Mdf
Style
Transitional
Carb compliant
Yes

Description

If you are looking to add a touch of style and sophistication to your bedroom or living room, then look no further than this 25-inch-high dark walnut brown veneer accent table! This durably designed and fashionable 2 tier side table is durably designed to place in multiple spaces. The easy-to-clean top makes it perfect for placing items such as a small lamp, books or decorative objects with a bottom shelf for added storage. The space-saving design includes a storage drawer with a classic bronze metal knob to tuck away small essentials. Whether you are looking for a narrow nightstand to add to your bedroom or an end or side table next to a chair or sofa in your living room, this versatile accent table is the perfect solution!


  • A practical and space saving 2 tier accent table with a rich walnut brown veneer finish, versatile as an end or side table in a living room, or add a small lamp and bring it into the bedroom as a stylish nightstand.
  • Features a handy storage drawer with an elegant bronze metal knob to store small essentials within reach, and a bottom shelf for extra displace space.
  • Durably designed with a 5 year limited warranty for long-lasting enjoyment and peace of mind.
  • Easy to assemble with illustrated, step by step instructions and all hardware included.
  • Product dimensions: 11.75 in. W x 23.50 in. L x 25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.