Zoro Homepage

Rectangle Accent Side Table, 24.25 in W, 11.75 in L, 21.75 in H

  • Mfr # I 3964

  • Zoro # G115622484


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.25 in
Length
11.75 in
Height
21.75 in
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3964
Zoro #
G115622484
UPC #
680796051778
Country of Origin
China

Dimensions

Width
24.25 in
Length
11.75 in
Height
21.75 in

Details

Item
Accent Side Table
Shape
Rectangle
Wood Species
Rubberwood
Weight Capacity
20 lb
Includes
Parts and Assembly Guide
Color
Espresso
Material
Mdf,Solid Wood,Veneer
Carb compliant
Yes
Style
Traditional

Description

If you want an accent table that combines both practicality and style, then look no further than this narrow 24 inch high dark espresso brown veneer end table with a storage drawer. This fashionable side accent table with an easy to clean top is perfect to set next to a sofa or chair in your living room or setup a reading lamp on top and place in your bedroom as a charming nightstand. This traditional accent table with a space saving design has plenty of storage options that include a drawer and cabinet both accented with elegant metal knobs in a bronze finish, great to tuck away books, magazines, glasses or remotes. It includes an adjustable shelf inside the cabinet for added practicality. Durably designed and easy to assemble with full illustrated instructions and hardware, you will enjoy this fashionable style side table in your home for years to come.


  • Versatile with fashionable style, narrow side accent table in a rich dark brown veneer finish with a storage drawer to use in a living room as an end table or in the bedroom as a convenient nightstand.
  • Spacious and thick easy to clean top to place a small lamp and a decorative object; plenty of storage available with a drawer and closed cabinet for books, magazines, or remotes, both accented with a classic metal knob in a bronze finish.
  • Durably designed with quality materials and a space saving design, this side table includes a 5 year limited warranty against manufacturer's defects for your satisfaction.
  • Easy to assemble with step by step illustrated instructions and all hardware included; this practical table also has an adjustable shelf inside the cabinet.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.