Rectangle Counter Height Dining Table, 36 in W, 47.25 in L, 23.5 in H

  • Mfr # I 1203

  • Zoro # G315622628


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
36 in
Length
47.25 in
Height
23.5 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1203
Zoro #
G315622628
UPC #
680796091750
Country of Origin
China

Dimensions

Width
36 in
Length
47.25 in
Height
23.5 in

Details

Item
Counter Height Dining Table
Shape
Rectangle
Color
Dark Taupe
Includes
Parts and Assembly Guide
Weight Capacity
100 lb
Wood Species
Rubberwood
Carb compliant
Yes
Style
Contemporary
Material
Mdf,Laminate

Description

Introducing our sleek and stylish 48" rectangular dining table in trendy wood-look taupe brown laminate on all sides with plenty of storage options. Perfect for casual dining or entertaining, this counter height table is durably designed for everyday use. With its fashionable style and contemporary look, this dining table will elevate any kitchen or dining space. It features an open small storage shelf underneath plus a closed cabinet with 2 fixed storage shelves inside for added functionality. The easy to clean top makes it a breeze to maintain, ensuring this modern piece will look great for years to come. Designed with convenience in mind, this counter height dining table is easy to assemble with all parts and assembly instructions included. Add some matching stools sold separately and upgrade your dining area with our white counter height dining table today!


  • Chic and contemporary 48" rectangular dining table in a smooth wood-look taupe brown laminate finish on all sides.
  • Perfect for small kitchens, this counter height table offers convenient storage with an open shelf on the side and a closed cabinet with 2 fixed shelves.
  • Durably designed for everyday casual dining or entertaining, with an easy to clean top for hassle-free maintenance.
  • Comes with a 2 year limited warranty and is easy to assemble with full illustrated instructions and all parts included.
  • Add a pair of matching bar stools (sold separately) and bring some fashionable style to your dining space; product dimensions: 47.25 in. L x 23.5 in. D x 36 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products