Rectangle Counter Height Dining Table, 36.25 in W, 23.5 in L, 31.5 in H
- Mfr # I 1240
- Zoro # G115622576
Key Features
Specifications
Details
- MFR #
- I 1240
- Zoro #
- G115622576
- UPC #
- 680796092726
- Country of Origin
- China
- Item
- Counter Height Dining Table
- Shape
- Rectangle
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 100 lb
- Color
- Black
- Material
- Mdf,Laminate,Metal
- Carb compliant
- Yes
- Style
- Contemporary
- Wood Species
- Rubberwood
Dimensions
- Width
- 36.25 in
- Length
- 23.5 in
- Height
- 31.5 in
Description
Looking to add a touch of modern elegance to your kitchen or dining area? Look no further than our 32" rectangular black metal, counter height dining table! This sleek and stylish table is perfect for casual dining or entertaining in fashionable style. Durably designed with black metal legs and a smooth black laminate top, this dining table is not only easy to assemble but also has an easy to clean top, making it the perfect addition to any busy household. Whether you're enjoying a quick breakfast before work or hosting a cozy dinner with a friend, this contemporary piece will elevate your dining experience. Pair it with a set of chic matching bar stools sold separately and make a trendy statement that will instantly upgrade your space.
- Sleek and modern 32" rectangular, black counter height dining table, ideal for those seeking a contemporary addition to their kitchen or dining area.
- Stylish black laminate, easy to clean top framed with simple black metal legs durably designed for everyday casual dining or entertaining.
- Counter height design adds a unique touch that is perfect for small areas where space is at a premium.
- Easy to assemble with illustrated instructions and all parts included, along with a 2 year limited warranty, ensuring quality and longevity for years to come.
- Add a pair of matching bar stools (sold separately) to create a fashionable style dining space for two; product dimensions: 23.5 in. W x 31.5 in. L x 36.25 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.