Side Table, 15.75 W, 24 H, Particle Board, Metal, Dark Taupe

  • Mfr # I 3771

  • Zoro # G504836072


product price: $63.19
/ea

Key Features

Width
15.75
Height
24
Tabletop Material
Particle Board,Metal
Tabletop Color
Dark Taupe
Weight Capacity
60 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3771
Zoro #
G504836072
UPC #
680796079130
Country of Origin
China

Dimensions

Width
15.75
Height
24

Details

Item
Side Table
Tabletop Material
Particle Board,Metal
Tabletop Color
Dark Taupe
Weight Capacity
60 lbs
Includes
Parts and assembly instructions included

Description

Tired of holding a beverage in your hand and a bowl of popcorn in your lap while binge watching? This C table keeps them within easy reach so you can sit back and enjoy the show. The C-shaped base slides under your sofa or chair, placing the table surface close to you. For added convenience, the top includes a storage drawer that is accessible from both sides. Use it to hide away mobile devices to avoid interruptions while you're watching TV, then store remotes in it when you're done. Stylish and versatile, this portable accent table features a top in a smooth, dark taupe wood-look laminate finish and a metal frame in black that adds a modern look wherever you need a small side table with storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.