Table Set, 3pcs Set, Accent, Coffee, End, Living Room, Dark Walnut, Contemporary, Modern

  • Mfr # I 7899P

  • Zoro # G415622542


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
19 in
Shape
Rectangle
Weight Capacity
75 lb
Length
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7899P
Zoro #
G415622542
UPC #
680796092153
Country of Origin
China

Dimensions

Height
21.75 in
Width
19 in
Length
47.25 in

Details

Shape
Rectangle
Weight Capacity
75 lb
Item
Living Room Table Set
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Carb compliant
Yes
Material
Particle Board,Solid Wood
Style
Contemporary
Color
Dark Walnut
Number of Pieces in Set
3

Description

Get ready to bring some fresh inspiration to your living room with this simple and trendy table set that includes a coffee table and two matching end tables! This 3-piece set in a dark walnut laminate finish is perfect for any modern home. The durably designed set features solid wood legs that provide sturdy support for the thick panel table top. Not only is this table set easy to assemble with illustrated instructions included, but also has an easy to clean top, making it a practical choice for busy households. Upgrade your decor with this fashionable style and functional addition to your home today!


  • Trendy 3-piece table set featuring a coffee table and two end tables, perfect for modern homes.
  • Durably designed with a sleek, dark walnut laminate finish, solid wood legs for sturdy support and an easy to clean top for practicality.
  • Easy to assemble with illustrated instructions included.
  • Crafted with quality materials in a sleek contemporary design with a thick panel table top that enhances a living room, family room, or office space with fashionable style.
  • This accent 3pcs table set is backed by a 5 year limited warranty against manufacturer defects for long-lasting use; coffee table: 47.25 in. L x 21.75 in. D x 19 in. H; each end table: 21.5 in. L x 21.5 in. W x 23.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.