Table Set, 3pcs Set, Coffee, Living Room, Cream Stone Laminate, Black Metal, Contemporary, Modern

  • Mfr # I 7974P

  • Zoro # G315622598


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18 in
Length
36 in
Height
18 in
Includes
Parts and Assembly Guide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7974P
Zoro #
G315622598
UPC #
680796092740
Country of Origin
China

Dimensions

Width
18 in
Length
36 in
Height
18 in

Details

Item
Living Room Table Set
Shape
Rectangle
Includes
Parts and Assembly Guide
Weight Capacity
100 lb
Color
Cream Stone
Style
Contemporary
Wood Species
Rubberwood
Material
Mdf,Laminate,Metal
Carb compliant
Yes
Number of Pieces in Set
3

Description

Introducing our chic and trendy 3-piece table set in a cream stone laminate finish and a sleek black metal base. This contemporary set includes a rectangular coffee table and two matching end tables in a simple design, perfect for adding a touch of modern style to your living room. The easy to assemble design makes setting up your new furniture a breeze. With a fashionable style and modern angled design, this table set will instantly elevate your space with its simple yet elegant aesthetic.


  • This stylish and chic 3-piece table set featuring a cream stone laminate finish and sleek black metal base, gives a contemporary boost to your living room decor.
  • This set includes a rectangular coffee table and two matching end tables with easy to clean tops for effortless maintenance.
  • The simple design aesthetic of this occasional set is backed by durably designed construction and a 5-year limited warranty against any defects for your confidence and satisfaction.
  • Easy to assemble with illustrated instructions and all hardware included for a quick and hassle-free set up, elevating your space with a fashionable style and modern angled design.
  • Product dimensions: 36 in. L x 18 in. D x 18 in. H; each end table: 18 in. L x 18 in. W x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.