
Table Set, 3pcs Set, Coffee, Living Room, Dark Bronze Laminate, Black Metal, Contemporary, Modern
Mfr # I 7975P
Zoro # G015622621
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
18 in
Length
36 in
Height
18 in
Weight Capacity
100 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 7975P
Zoro #
G015622621
UPC #
680796092757
Country of Origin
China
Dimensions
Width
18 in
Length
36 in
Height
18 in
Details
Item
Living Room Table Set
Shape
Rectangle
Weight Capacity
100 lb
Includes
Parts and Assembly Guide
Color
Dark Bronze
Carb compliant
Yes
Material
Mdf,Laminate,Metal
Wood Species
Rubberwood
Style
Contemporary
Number of Pieces in Set
3
Description
Introducing our chic and trendy 3-piece table set in a dark bronze laminate finish and a sleek black metal base. This contemporary set includes a rectangular coffee table and two matching end tables in a simple design, perfect for adding a touch of modern style to your living room. The easy to assemble design makes setting up your new furniture a breeze. With a fashionable style and modern angled design, this table set will instantly elevate your space with its simple yet elegant aesthetic.
- This stylish and chic 3-piece table set featuring a dark bronze laminate finish and sleek black metal base, gives a contemporary boost to your living room decor.
- This set includes a rectangular coffee table and two matching end tables with easy to clean tops for effortless maintenance.
- The simple design aesthetic of this occasional set is backed by durably designed construction and a 5-year limited warranty against any defects for your confidence and satisfaction.
- Easy to assemble with illustrated instructions and all hardware included for a quick and hassle-free set up, elevating your space with a fashionable style and modern angled design.
- Product dimensions: 36 in. L x 18 in. D x 18 in. H; each end table: 18 in. L x 18 in. W x 24.25 in. H
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.