
Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown
Mfr # I 2554
Zoro # G700670654
product price:Â $100.99
/eaKey Features
Color
Cherry
Height
19.75
Width
15.5
For Use With
Indoors, Residential
Material
Particle Board,Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
I 2554
Zoro #
G700670654
UPC #
680796017637
Country of Origin
Malaysia
Dimensions
Height
19.75
Width
15.5
Length
42
Details
Color
Cherry
For Use With
Indoors, Residential
Material
Particle Board,Laminate
Includes
Installation hardware, assembly instructions
Capacity
66 lbs.
Weight
32 lbs.
Description
Enhance the look of your contemporary living space with this corner concept tv stand. Constructed with thick panels in a sophisticated cherry finish, this tv stand can be used against any wall or will perfectly fit into a corner as a great space saving solution. With two fixed open concept shelves ideal for your media storage needs, this tv stand is a must have for any home. Accommodates all TV sizes with a center stand.. Functional and stylish TV stand for all sizes equipped with a center pedestal stand. Entertainment center is equipped with two thick panel open concept shelves for accessory and gaming storage. Wood look media stand will be a stand-out in your living room, bedroom, basement or den. Cherry finish on all sides, this wood look TV console can be placed against the wall or in the corner to save space. Product Dimensions: 42 Inch L x 16 Inch D x 20 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.