This item is Discontinued.

This item is Discontinued.
Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (Discontinued)
Mfr #
I 2736
Zoro #
G400670954
UPC # 680796001643
Country of Origin Malaysia
Category TV Mounts & Stands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2736
- Zoro #
- G400670954
- UPC #
- 680796001643
- Country of Origin
- Malaysia
Dimensions
- Height
- 22.5
- Width
- 15.75
- Length
- 42
Details
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
- Capacity
- 63 lbs.
- Weight
- 23 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Add a touch of style to your entertainment room with this contemporary TV stand. The large bottom shelf will accommodate your audio visual components, gaming accessories,books or decorative objects. Finished in a sophisticated dark taupe, this versatile TV stand can be placed in a living room, guest room, den, or basement and is perfect for small homes. Accommodates all TV sizes with a center stand.. Contemporary design in a warm dark taupe wood-look finish. Accommodates all TV sizes with a center stand. Open bottom rectangular shelf to place audio visual units, gaming components, or decorative objects. Sturdy side legs for firm support. Versatile, compact design fits well in any décor style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.