This item is Discontinued.

Monarch Specialties Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey I 2737

This item is Discontinued.

Monarch Specialties

Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (Discontinued)

Mfr # I 2737
Zoro # G300670658
UPC # 680796001650
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 2737
Zoro #
G300670658
UPC #
680796001650
Country of Origin
Malaysia

Dimensions

Height
22.5
Width
15.75
Length
42

Details

Color
Grey
For Use With
Indoors, Residential
Material
Particle Board,Laminate
Weight
23 lbs.
Includes
Installation hardware, assembly instructions
Capacity
63 lbs.

Description

Add a touch of style to your entertainment room with this contemporary TV stand. The large bottom shelf will accommodate your audio visual components, gaming accessories,books or decorative objects. Finished in a sophisticated grey, this versatile TV stand can be placed in a living room, guest room, den, or basement and is perfect for small homes. Accommodates all TV sizes with a center stand.. Contemporary design in a sleek grey finish. Accommodates all TV sizes with a center stand. Open bottom rectangular shelf to place audio visual units, gaming components, or decorative objects. Sturdy side legs for firm support. Versatile, compact design fits well in anydecor style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.