This item is Discontinued.

This item is Discontinued.
Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Brown (Discontinued)
Mfr #
I 2574
Zoro #
G001858218
UPC # 878218000774
Country of Origin Taiwan, Province of China
Category TV Mounts & Stands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2574
- Zoro #
- G001858218
- UPC #
- 878218000774
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Screen Size Supported
- 47 in
Details
- Item
- TV Stand
- Finish
- Dark Taupe
- Assembly
- Required
- Includes
- (1) Right Side Panel, (1) Middle Divider Panel, (1) Bottom Panel, (1) Cross Panel, (1) Top Panel, (1) Large Back Panel, (1) Small Back Panel, (1) Drawer Front Panel, (1) Drawer Back Panel, (1) Left Drawer Panel, (1) Right Drawer Panel, (1) Drawer Bottom Panel, Mounting Hardware.
- Display Type
- Flat Panel
- Application
- Living Room
- Number of Drawers
- 1
- Style
- Contemporary
Description
Enhance the look of your living space with the contemporary styling of this Art-Deco inspired TV stand. Constructed with thick panels in a dark taupe wood-look finish on all sides and two sturdy round metal legs; this stand features open concept shelving and one drawer ideal for media storage solutions. This console unit accommodates all TV sizes with a center stand and will be a stand out in your living room, family room, den, or basement space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.