This item is Discontinued.

This item is Discontinued.
TV Stand, 60"L, High Glossy Black with Tempered Glass (Discontinued)
Mfr #
I 3536
Zoro #
G300670634
UPC # 878218002556
Country of Origin China
Category TV Mounts & Stands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3536
- Zoro #
- G300670634
- UPC #
- 878218002556
- Country of Origin
- China
Dimensions
- Height
- 15.75
- Width
- 15.75
- Length
- 59
Details
- Color
- Black
- For Use With
- Indoors, Residential
- Material
- Hollow-Core,Glass, Mdf, Tempered Glass
- Capacity
- 120 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 58 lbs.
Description
Modernize your space with this contemporary style TV console. Featuring a solid 60"L top and a tempered glass shelf along with a bottom shelf to place your audio/visual/gaming components or decorative objects. This durable console designed with retro style rounded edges and finished in a sleek glossy black, fits perfectly in a living room, den, or basement to showcase your latest high tech gadgets. Accommodates all TV sizes with a center stand.. Finished in rich glossy black for a bold look. Sleek profile compliments all the newest flat screen TV's and components. Contemporary style TV console with open concept storage. Two shelves to store audio/visual components (glass shelf is not adjustable). Accommodates all TV sizes with center stand
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.