TV Stand, 72'', Console, Media Entertainment Center, Brown Laminate, Transitional

  • Mfr # I 2718

  • Zoro # G315622505


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Particle Board
Length
71 in
Width
23.75 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2718
Zoro #
G315622505
UPC #
680796091095
Country of Origin
China

Dimensions

Length
71 in
Width
23.75 in
Height
15.5 in

Details

Color
Brown
Material
Particle Board
Capacity
75 lb
Includes
Parts and Assembly Guide
Style
Transitional
Carb compliant
Yes
Shape
Rectangle
Wood Species
Rubberwood

Description

Modernize your entertainment experience with our trendy 72 inch tv stand in a sleek dark brown laminate, wood-look finish on all sides. This transitional console is features four closed storage drawers and storage cabinet with adjustable shelving to keep your media essentials organized and easily accessible. Crafted with solid construction and durably designed with thick legs and quality materials for long-lasting use. The push latch mechanism on the storage options gives it a clean, contemporary look, while the easy to clean top makes maintenance a breeze. With 4 cable management holes located in the middle and step by step assembly instructions with all hardware included, this easy to assemble media entertainment center is perfect for those who appreciate both style and practicality. Upgrade your living room, bedroom, or family room with this must-have fashionable style tv stand that is sure to elevate your home entertainment setup.


  • Elevate your home entertainment setup with this trendy, transitional style 72 inch tv stand finished in a sleek wood-look dark brown laminate on all sides.
  • This console and media entertainment center features four closed storage drawers and a storage cabinet with adjustable shelving for organization.
  • Durably designed with thick legs and push latch mechanism for a fashionable style and modern look, with an easy to clean top for long-lasting use.
  • 4 hidden cable management holes to keep cords organized, with easy to assemble illustrated instructions and all hardware included.
  • Solid construction backed by a 5 year limited warranty for added peace of mind; product dimensions: 71 in. L x 15.5 in. D x 23.75 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.