TV Stand, 72'', Console, Media Entertainment Center, Storage Drawer, Black Laminate, Mid Century

  • Mfr # I 2754

  • Zoro # G815622562


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board,Mdf,Solid Wood
Length
71 in
Width
23.75 in
Height
16 in
Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2754
Zoro #
G815622562
UPC #
680796091132
Country of Origin
China

Dimensions

Length
71 in
Width
23.75 in
Height
16 in

Details

Color
Black
Material
Particle Board,Mdf,Solid Wood
Item
Console TV Stand W/ Storage Drawer
Capacity
75 lb
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Style
Mid Century
Carb compliant
Yes
Shape
Rectangle

Description

Make a statement in your living room, family room, or bedroom with this trendy 72 inch tv stand in a smooth, black laminate finish with lots of storage. This tv console boasts a mid-century, retro style with solid construction that is both fashionable and functional. Offering plenty of space with 2 open cubbies,1 large easy glide storage drawer and 2 closed cabinets with stylish grooved lines, all to keep your media essentials organized. The 2 cable management holes in the back keeps your cords tidy and out of sight. This durably designed console also features solid wood legs with an easy to clean top for hassle-free maintenance. Easy to assemble with illustrated instructions and all hardware included, this media storage unit will be ready to use in no time. Upgrade your media entertainment center with this long-lasting and quality made furniture piece with fashionable style.


  • A highly functional 72 inch tv stand console unit with a smooth, black laminate finish in a mid-century, retro style and abundant storage options.
  • Featuring a large, easy glide storage drawer, 2 open cubbies, and 2 storage cabinets accented with stylish grooved lines for all your media and entertainment storage needs.
  • Durably designed with solid construction that includes solid wood legs, 2 cable management holes in the back to keep cords out of sight and an easy to clean top for hassle-free maintenance.
  • Easy to assemble with illustrated instructions and all hardware included.
  • This media entertainment center is backed by a 5 year limited warranty against any defects for your confidence; product dimensions: 71 in. L x 15.5 in. D x 23.25 in. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.