Tv Stand, 72 Inch, Media Entertainment Center, Storage Cabinet, Black Laminate, Seagrass-look
- Mfr # I 2782
- Zoro # G224155378
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Color
Black
Includes
Parts and Assembly Guide
Height
23.75 in
Style
Mid Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2782
- Zoro #
- G224155378
- UPC #
- 680796096212
- Country of Origin
- China
Dimensions
- Width
- 15.5 in
- Height
- 23.75 in
- Length
- 71 in
Details
- Item
- Tv Stand
- Color
- Black
- Includes
- Parts and Assembly Guide
- Style
- Mid Century
- Material
- Mdf,Paper String,Particle Board,Solid Wood
- Capacity
- 200 lbs
Description
Transform your living space into a chic media entertainment center with this stylish and modern tv stand! This 72-inch long beauty in a black laminate with cabinet doors crafted in a seagrass-look, is the epitome of fashionable style. Durably designed for long-lasting use, this tv stand offers solid wood legs, three spacious closed storage cabinets with an adjustable shelf in the middle cabinet and two wire management holes in the back to keep your space tidy and organized. The push latch mechanism to easily open and close the cabinets showcase a contemporary design, while the easy-to-clean top makes maintenance a breeze. Easy to assemble with step by step illustrated instructions and all hardware included this visually appealing tv stand will be a stand-out in your living room, bedroom, or family room. Upgrade to a modern mid-century look with this tv stand that combines solid construction with a touch of a natural seagrass-look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.