This item is Discontinued.

This item is Discontinued.
Vanity, Desk, Makeup Table, Organizer, Dressing Table, Bedroom, Wood, Laminate, Grey, Contemporary (Discontinued)
Mfr #
I 3327
Zoro #
G200676484
UPC # 680796043322
Country of Origin Taiwan, Province of China
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3327
- Zoro #
- G200676484
- UPC #
- 680796043322
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 28
- Width
- 16
- Height
- 52
Details
- Capacity
- 50 lbs.
- Material
- Mdf,Glass, Solid Wood
- Weight
- 25 lb
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Grey
Description
Every girl wants her own special spot to practice her beauty regime, and this contemporary style vanity table with mirror will be a stand-out in her bedroom. The smooth grey satiny finish gives a warm feel to a room, with a spacious tabletop to place a hairbrush, makeup, or special perfume. The closed storage drawer, accented with a crystal look knob for a touch of glam, is handy to store other small makeup or hair supplies. The mirror with the cute heart cut-out on top, tilts so she can get a good view at any angle. This dresser table on solid wood legs will keep everything organized in one place whether she is trying out new hairstyles, getting ready for school, or a fun day out with friends! Assembly is required.. Contemporary style vanity table with solid wood legs in a smooth gray finish adds charm to a girl's bedroom. Tilting mirror with a curved top frame and cut-out heart can be angled to give the most flattering view. Roomy tabletop to organize some makeup, brushes, display a fancy bottle. Closed storage drawer with an elegant crystal look knob to tuck away makeup or hair supplies. Product dimensions: 28 Inch W x 16 Inch D x 52 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.