This item is Discontinued.

This item is Discontinued.
Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Wood, Laminate, White (Discontinued)
Mfr #
I 3412
Zoro #
G100676485
UPC # 21032284893
Country of Origin Taiwan, Province of China
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3412
- Zoro #
- G100676485
- UPC #
- 21032284893
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 28
- Width
- 16
- Height
- 51.75
Details
- Material
- Particle Board,Foam, Mdf, Solid Wood,Jacquard
- Weight
- 30 lb
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- White
- For Use With
- Indoors, Residential
Description
This elegant, two piece vanity set will be the perfect addition to your traditional master bedroom or dressing area. Create a peaceful space to get ready for your day, or a great place to accessorize before a fun night out. This set features a dainty apron and cabriole legs in an antique white finish. The oval swivel mirror and a storage drawer accented with a simple white wooden know, is ideal for keeping brushes and accessories organized. The stool matches with the same elegant cabriole legs with a tone on tone white floral fabric covered seat for a regal look and feel that will add sophistication to any room.. 2 piece vanity set. Comfortable thick cushioned stool upholstered in a smooth tone on tone antique white floral fabric. Built in storage drawer with a wooden white knob to store accessories. Elegant oval shaped swivel mirror. Product Dimensions: 16 Inch L x 10 Inch W x 25 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.