Zoro Homepage

Suction Strainer Filter, 3/4 in. NPTF

  • Mfr # 500203201083

  • Zoro # G0160259


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
MONARCH
For Use With Mfr. Model Number
T07C405C03B0-01, T16C405C02F0-03, T56C405R02S0-01, T58C405R02S0-01, T64C405C02F0-01, T65C355A03B0-01, T65C405C03B0-01, T66C405C03B0-01, T92C355A93F0-01, T92C405C93F0-01, T94C405C93F0-01
Compatible Brand
Monarch
Compatible Manufacturer Model Number
T07C405C03B0-01, T16C405C02F0-03, T56C405R02S0-01, T58C405R02S0-01, T64C405C02F0-01, T65C355A03B0-01, T65C405C03B0-01, T66C405C03B0-01, T92C355A93F0-01, T92C405C93F0-01, T94C405C93F0-01
Thread Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500203201083
Zoro #
G0160259
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
3/4 in

Details

Fits Brand
MONARCH
For Use With Mfr. Model Number
T07C405C03B0-01, T16C405C02F0-03, T56C405R02S0-01, T58C405R02S0-01, T64C405C02F0-01, T65C355A03B0-01, T65C405C03B0-01, T66C405C03B0-01, T92C355A93F0-01, T92C405C93F0-01, T94C405C93F0-01
Item
Suction Strainer Filter
Compatible Brand
Monarch
Compatible Manufacturer Model Number
T07C405C03B0-01, T16C405C02F0-03, T56C405R02S0-01, T58C405R02S0-01, T64C405C02F0-01, T65C355A03B0-01, T65C405C03B0-01, T66C405C03B0-01, T92C355A93F0-01, T92C405C93F0-01, T94C405C93F0-01
Product Type
Suction Strainer Filter
Name
Hydraulic Power Unit Accessories and Replacement Parts
Compatible Product Type
Hydraulic Power Unit

Description

Suction Strainer Filter, 3/4 In. NPTF, For Use With Grainger Item Number 36ND80, 36ND81, 36ND82, 36ND83, 36ND84, 36ND85, 36ND86, 36ND87, 36ND88, 36ND89, 36ND90, For Use With Mfr. Model Number T56C405R02S0-01, T58C405R02S0-01, T16C405C02F0-03, T64C405C02F0-01, T65C355A03B0-01, T65C405C03B0-01, T66C405C03B0-01, T07C405C03B0-01, T92C405C93F0-01, T92C355A93F0-01, T94C405C93F0-01, Fits Brand MONARCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.