Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T180 Fitted Bed Sheets White, Twin (6pk)

  • Mfr # T180-368012

  • Zoro # G006171893


product price: $75.29
/pk 6, $12.55/ea
Free Shipping & Returns

Key Features

Color
White
Size
Twin
Material
55/45 Cotton/Poly Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T180-368012
Zoro #
G006171893
UPC #
764950005408
Country of Origin
China

Dimensions

Size
Twin

Details

Color
White
Material
55/45 Cotton/Poly Blend
Item
Sheets

Description

55% Cotton/45% Polyester (Thread Count 180)
BULK PACK: A bulk pack of 6 white fitted bedsheets offers for great savings and can be used many times between washings. Our bed sheets provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands fitted sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our fitted bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These fitted bedsheets are made using soft fabric that provides a great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft fitted bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft bedding as an inner layer to protect your mattress from stains and dirt
EASY CARE: Fitted sheets are made of fine material that holds up to repeated washing and does not fade. Machine wash on gentle cycle cold water, do not bleach, and tumble dry low heat. These super-soft fitted bed sheets get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.