Zoro Homepage

T180 White Pillowcase - Standard (12pk)

  • Mfr # T180-4236

  • Zoro # G306171784


product price: $32.99
/pk 12, $2.75/ea

Key Features

Color
White
Size
Standard
Material
60/40 Cotton Poly Blend, 200 Thread Count
Width
36
Length
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T180-4236
Zoro #
G306171784
UPC #
764950005354
Country of Origin
China

Dimensions

Size
Standard
Width
36
Length
42

Details

Color
White
Material
60/40 Cotton Poly Blend, 200 Thread Count
Item
Sheets

Description

MATERIAL: Monarch Brands pillowcases are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our pillowcases are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These pillowcases are not just for sleeping! They are a great idea to use at sleepovers, for class projects, or afternoon crafts.Perfect for use in hotels, spas, therapy clinics, camps, AirBnBs, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our pillowcases are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft pillow cases to as an inner layer to protect your pillows from stains and dirt
EASY CARE: Pillowcases are made of fine material that holds up to repeated washing, and does not fade. Machine washable on cold water and tumble dry, low temperature. These super-soft pillow cover get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.