Zoro Homepage

Table Linens, Polyester, 18" L, PK12

  • Mfr # PNP-RV-BISTRO-GY

  • Zoro # G911930035


product price: $22.69
/pk 12, $1.89/ea

Key Features

Shape
Rectangle
Color
Gray
Material
Polyester
Overall Length
18 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNP-RV-BISTRO-GY
Zoro #
G911930035
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Width
22 in

Details

Item
Table Linens
Shape
Rectangle
Color
Gray
Material
Polyester
Product Type
Napkin

Description

Table Linens, Shape Rectangle, Product Type Napkin, Color Gray, Diameter Not Applicable, Material Polyester, Overall Length 18 in, Overall Width 22 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.