Zoro Homepage

Table Linens, Polyester, 20" L, PK25

  • Mfr # PNP-NAP-SDLWD-25

  • Zoro # G611935156


product price: $27.79
/pk 25, $1.11/ea

Key Features

Shape
Square
Color
Sandalwood
Material
Polyester
Product Type
Napkin
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNP-NAP-SDLWD-25
Zoro #
G611935156
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
20 in

Details

Item
Table Linens
Shape
Square
Color
Sandalwood
Material
Polyester
Product Type
Napkin

Description

Table Linens, Shape Square, Product Type Napkin, Color Sandalwood, Diameter Not Applicable, Material Polyester, Overall Length 20 in, Overall Width 20 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.