Table Linens, Polyester, 20" L, PK25
Mfr # PNP-NAP-W-25
Zoro # G411935134
product price: $28.39
/pk 25, $1.14/eaKey Features
Shape
Square
Color
White
Material
Polyester
Overall Width
20 in
Product Type
Napkin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PNP-NAP-W-25
Zoro #
G411935134
UPC #
-
Country of Origin
China
Dimensions
Overall Width
20 in
Overall Length
20 in
Details
Item
Table Linens
Shape
Square
Color
White
Material
Polyester
Product Type
Napkin
Description
Table Linens, Shape Square, Product Type Napkin, Color White, Diameter Not Applicable, Material Polyester, Overall Length 20 in, Overall Width 20 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.